Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 2C 220 PIN PLUG

  • Mfr # KPT06B82PX

  • Zoro # G107566918


product price: $57.59
/ea

Key Features

Termination Method
Solder
Mounting Type
Cable
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06B82PX
Zoro #
G107566918
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Termination Method
Solder
Mounting Type
Cable
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Rotation Angle
122
Contact Material
Copper Alloy
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
I
Insert Arrangement
45140
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
No. of Contacts
2
Contact Style
Pin
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage DC
850
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.