Zoro Homepage

KPT 2C 220 PIN PLUG

  • Mfr # KPT06J82P

  • Zoro # G607566890


product price: $39.15
/ea

Key Features

Contact Size
2#20
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J82P
Zoro #
G607566890
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Operating Voltage DC
850
Endbell Type
Gland Sealed - Cable Clamp
Sealing
IP67
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Termination Method
Solder
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
2
Service Rating
I
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Arrangement
45140
Amperage Rating
13A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.