Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 2C 220 PIN PLUG

  • Mfr # KPT06J82PW

  • Zoro # G607566883


product price: $48.99
/ea

Key Features

No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shielding
Yes
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J82PW
Zoro #
G607566883
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shielding
Yes
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Rotation Angle
58
Connector Style
Plug
Shell Color
Olive Drab
Service Rating
I
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Endbell Type
Gland Sealed - Cable Clamp
Sealing
IP67
Connector Type
Circular
Orientation
Straight
Amperage Rating
13A
Insert Rotation/Keying
W
Insert Arrangement
45140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.