Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 2C 220 PIN RECP

  • Mfr # KPT06B82PW

  • Zoro # G307572689


product price: $57.59
/ea

Key Features

Contact Size
2#20
Amperage Rating
13A
Operating Voltage DC
850
Shielding
Yes
Specification
MIL-DTL-26482 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B82PW
Zoro #
G307572689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Amperage Rating
13A
Operating Voltage DC
850
Shielding
Yes
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Rotation Angle
58
No. of Contacts
2
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Service Rating
I
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Insert Arrangement
45140
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Termination Method
Solder
Contact Style
Pin
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.