Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 2C 220 SKT PLUG

  • Mfr # KPT06E82SDN

  • Zoro # G807521729


product price: $49.59
/ea

Key Features

Shielding
Yes
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E82SDN
Zoro #
G807521729
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Shielding
Yes
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Style
Socket
Service Rating
I
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Endbell Type
Heat Shrink
Insert Arrangement
45140
No. of Contacts
2
Insert Material
Neoprene
Mounting Type
Cable
Contacts Supplied
Yes
Orientation
Straight
Specification
MIL-DTL-26482
Contact Mating Life
500
Termination Method
Solder
Shell Color
Olive Drab
Sealing
IP67
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.