Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 2C 220 SKT PLUG

  • Mfr # KPT06E82SDNF85

  • Zoro # G107521535


product price: $45.95
/ea

Key Features

Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Sealing
IP67
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06E82SDNF85
Zoro #
G107521535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Sealing
IP67
Operating Voltage DC
850
Insert Arrangement
45140
Shielding
Yes
Service Rating
I
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Endbell Type
Heat Shrink
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
2
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Style
Socket
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
13A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.