Zoro Homepage

KPT 32C 3220 PIN PLUG

  • Mfr # KPT051832P

  • Zoro # G307568071


product price: $39.89
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051832P
Zoro #
G307568071
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Arrangement
18-32
Amperage Rating
13A
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
32
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.