Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN PLUG

  • Mfr # KPT05A1832P

  • Zoro # G607568092


product price: $46.49
/ea

Key Features

Shell Color
Olive Drab
Insert Material
Neoprene
Contact Size
32#20
Sealing
IP67
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A1832P
Zoro #
G607568092
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Color
Olive Drab
Insert Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
18-32
Contact Mating Life
500
Termination Method
Solder
Service Rating
I
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Amperage Rating
13A
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.