Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN PLUG

  • Mfr # KPT05E1832P

  • Zoro # G907567870


product price: $37.15
/ea

Key Features

Contact Mating Life
500
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E1832P
Zoro #
G907567870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Mating Life
500
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Termination Method
Solder
Contact Material
Copper Alloy
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Shell Color
Olive Drab
Service Rating
I
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
IP67
Shielding
Yes
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
No. of Contacts
32
Insert Arrangement
18-32
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.