Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN PLUG

  • Mfr # KPT06A1832PY

  • Zoro # G007567930


product price: $66.15
/ea

Key Features

Service Rating
I
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1832PY
Zoro #
G007567930
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Service Rating
I
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Insert Arrangement
18-32
No. of Contacts
32
Operating Voltage AC V RMS Max
600
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
500
Rotation Angle
222
Insert Material
Neoprene
Amperage Rating
7.5A
Orientation
Straight
Contacts Supplied
Yes
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.