Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN PLUG

  • Mfr # KPT08A1832P

  • Zoro # G307567951


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Contact Size
32#20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A1832P
Zoro #
G307567951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Amperage Rating
13A
Contact Mating Life
500
Mounting Type
Cable
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Orientation
Right Angle
Contact Style
Pin
Contact Material
Copper Alloy
Insert Arrangement
18-32
Service Rating
I
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Connector Style
Plug
Operating Voltage AC V RMS Max
600
No. of Contacts
32
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.