Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN PLUG

  • Mfr # KPT08B1832PW

  • Zoro # G107568134


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Contact Size
32#20
Termination Method
Solder
Connector Style
Plug
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08B1832PW
Zoro #
G107568134
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Connector Style
Plug
Shielding
Yes
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Amperage Rating
13A
Operating Voltage DC
850
Insert Arrangement
18-32
Contact Style
Pin
Rotation Angle
85
Shell Material
Aluminum Alloy
Orientation
Right Angle
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Rotation/Keying
W
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
No. of Contacts
32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Mounting Type
Cable
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.