Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT02A1832P

  • Zoro # G607574383


product price: $42.65
/ea

Key Features

Insert Rotation/Keying
Normal
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
No. of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1832P
Zoro #
G607574383
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Rotation/Keying
Normal
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
No. of Contacts
32
Termination Method
Solder
Specification
MIL-DTL-26482
Connector Type
Circular
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Service Rating
I
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.