Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT02E1832PEX

  • Zoro # G507574476


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832PEX
Zoro #
G507574476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Service Rating
I
Shell Color
Olive Drab
Contact Style
Pin
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
PCB
Contact Material
Copper Alloy
Connector Type
Circular
No. of Contacts
32
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.