Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT02E1832PW

  • Zoro # G607574499


product price: $36.55
/ea

Key Features

Shielding
Yes
Insert Rotation/Keying
W
No. of Contacts
32
Termination Method
Solder
Contact Size
32#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832PW
Zoro #
G607574499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shielding
Yes
Insert Rotation/Keying
W
No. of Contacts
32
Termination Method
Solder
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
85
Connector Type
Connector Circular
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Pin
Orientation
Straight
Insert Arrangement
18-32
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.