Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT02E1832PX

  • Zoro # G207574332


product price: $36.59
/ea

Key Features

Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Contact Size
32#20
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832PX
Zoro #
G207574332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Voltage DC
850
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
18-32
Shielding
Yes
No. of Contacts
32
Insert Rotation/Keying
X
Contacts Supplied
Yes
Rotation Angle
138
Connector Type
Connector Circular
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.