Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT02E1832PY

  • Zoro # G507574360


product price: $42.65
/ea

Key Features

Termination Method
Solder
Amperage Rating
13A
Insert Arrangement
18-32
Contact Material
Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832PY
Zoro #
G507574360
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Termination Method
Solder
Amperage Rating
13A
Insert Arrangement
18-32
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Shielding
Yes
Operating Voltage AC V RMS Max
600
Rotation Angle
222
Connector Style
Receptacle
Contact Mating Life
500
Connector Type
Circular
Operating Voltage DC
850
Contact Style
Pin
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
No. of Contacts
32
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.