Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT02E1832PZ

  • Zoro # G207574325


product price: $42.65
/ea

Key Features

Shielding
Yes
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Material
Copper Alloy
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832PZ
Zoro #
G207574325
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shielding
Yes
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Material
Copper Alloy
Operating Voltage DC
850
Contacts Supplied
Yes
Connector Style
Receptacle
No. of Contacts
32
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Contact Style
Pin
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Z
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Rotation Angle
265
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.