Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPT03E1832P

  • Zoro # G807574329


product price: $47.39
/ea

Key Features

Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Amperage Rating
13A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03E1832P
Zoro #
G807574329
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Amperage Rating
13A
Contact Mating Life
500
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage DC
850
Shielding
Yes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
No. of Contacts
32
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Service Rating
I
Grommet & Seals Material
Neoprene
Connector Type
Circular
Sealing
IP67
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.