
KPT 32C 3220 PIN RECP
Mfr # KPT2E1832PEW
Zoro # G307574584
product price: $40.65
/eaKey Features
Connector Style
Receptacle
Termination Method
Solder
Connector Type
Circular
Contact Size
32#20
Mounting Type
Box - Front Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT2E1832PEW
Zoro #
G307574584
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Details
Connector Style
Receptacle
Termination Method
Solder
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
32
Operating Voltage AC V RMS Max
600
Insert Arrangement
18-32
Contacts Supplied
Yes
Contact Mating Life
500
Service Rating
I
Shell Color
Olive Drab
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Orientation
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.