Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 PIN RECP

  • Mfr # KPTR2E1832P

  • Zoro # G207574721


product price: $35.29
/ea

Key Features

Contact Size
32#20
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR2E1832P
Zoro #
G207574721
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Connector Type
Circular
Service Rating
I
Operating Voltage DC
850
No. of Contacts
32
Shell Color
Black
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Sealing
IP67
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Amperage Rating
13A
Termination Method
Solder
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.