Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 SKT PLUG

  • Mfr # KPT051832S

  • Zoro # G107523393


product price: $37.59
/ea

Key Features

Insert Arrangement
18-32
Service Rating
I
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051832S
Zoro #
G107523393
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Service Rating
I
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Shielding
Yes
Amperage Rating
13A
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Color
Olive Drab
No. of Contacts
32
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.