Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 SKT RECP

  • Mfr # KPT02A1832SW

  • Zoro # G107516340


product price: $35.79
/ea

Key Features

No. of Contacts
32
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Receptacle
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1832SW
Zoro #
G107516340
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

No. of Contacts
32
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Receptacle
Contact Style
Socket
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Operating Voltage DC
850
Connector Type
Circular
Amperage Rating
13A
Specification
MIL-DTL-26482
Sealing
IP67
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-32
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
Rotation Angle
85
Termination Method
Solder
Insert Rotation/Keying
W
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
I
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.