Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 SKT RECP

  • Mfr # KPT02A1832SY

  • Zoro # G707516382


product price: $28.99
/ea

Key Features

Contact Style
Socket
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Rotation Angle
222
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1832SY
Zoro #
G707516382
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Style
Socket
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Rotation Angle
222
Specification
MIL-DTL-26482
Connector Style
Receptacle
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Sealing
IP67
Insert Arrangement
18-32
Service Rating
I
Shell Color
Olive Drab
Operating Voltage DC
850
Connector Type
Circular
Insert Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
No. of Contacts
32
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.