Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 SKT RECP

  • Mfr # KPT02E1832SEW

  • Zoro # G307516409


product price: $64.55
/ea

Key Features

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Specification
MIL-DTL-26482
No. of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832SEW
Zoro #
G307516409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Specification
MIL-DTL-26482
No. of Contacts
32
Sealing
IP67
Grommet & Seals Material
Neoprene
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Insert Rotation/Keying
Normal
Shielding
Yes
Operating Voltage DC
850
Termination Method
PCB
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Insert Arrangement
18-32
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.