Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 SKT RECP

  • Mfr # KPT02E1832SWA206

  • Zoro # G907516182


product price: $30.35
/ea

Key Features

Service Rating
I
Orientation
Straight
Contact Mating Life
500
Connector Style
Receptacle
Endbell Type
Grommet Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832SWA206
Zoro #
G907516182
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Service Rating
I
Orientation
Straight
Contact Mating Life
500
Connector Style
Receptacle
Endbell Type
Grommet Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
No. of Contacts
32
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shell Color
Black
Rotation Angle
18
Shielding
Yes
Insert Arrangement
18-32
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Contact Plating
Gold
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.