Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 32C 3220 SKT RECP

  • Mfr # KPT02E1832SX

  • Zoro # G907516168


product price: $28.99
/ea

Key Features

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Style
Socket
Shell Color
Olive Drab
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1832SX
Zoro #
G907516168
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Style
Socket
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
No. of Contacts
32
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Insert Material
Neoprene
Connector Type
Connector Circular
Orientation
Straight
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Mating Life
500
Insert Arrangement
18-32
Service Rating
I
Contact Material
Copper Alloy
Rotation Angle
138
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.