Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34 3420 SKT RECP

  • Mfr # KPT02A2234S

  • Zoro # G507516094


product price: $34.49
/ea

Key Features

Contact Mating Life
500
Contact Style
Pin
Specification
MIL-DTL-26482
Contact Size
34#20
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2234S
Zoro #
G507516094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Contact Mating Life
500
Contact Style
Pin
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Termination Method
Solder
Service Rating
I
Connector Type
Circular
Shielding
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
34
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Operating Voltage DC
850
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
22-34
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.