Zoro Homepage

KPT 34C 3420 PIN RECP

  • Mfr # KPT02E2234PWA206

  • Zoro # G207575452


product price: $64.99
/ea

Key Features

Shell Color
Black
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Size
34#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2234PWA206
Zoro #
G207575452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Shell Color
Black
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
No. of Contacts
34
Service Rating
I
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
850
Amperage Rating
7.5A
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-34
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.