Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT INLINE RECPT

  • Mfr # KPT01J2234S

  • Zoro # G207685335


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Arrangement
22-34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01J2234S
Zoro #
G207685335
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Contact Style
Pin
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Arrangement
22-34
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Solder
Grommet & Seals Material
Neoprene
No. of Contacts
34
Service Rating
I
Amperage Rating
13A
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Endbell Type
Gland Sealed - Cable Clamp
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Sealing
IP67
Connector Style
Receptacle
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.