Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT RECP

  • Mfr # KPT00E2234S

  • Zoro # G807516343


product price: $62.89
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
22-34
Endbell Type
Compression Nut
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2234S
Zoro #
G807516343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
22-34
Endbell Type
Compression Nut
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-26482 Style
Service Rating
I
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Sealing
IP67
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Connector Type
Connector Circular
Connector Style
Receptacle
No. of Contacts
34
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.