Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT RECP

  • Mfr # KPT00E2234SW

  • Zoro # G307516362


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2234SW
Zoro #
G307516362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
22-34
Orientation
Straight
Rotation Angle
62
No. of Contacts
34
Contact Style
Pin
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Neoprene
Sealing
IP67
Termination Method
Solder
Operating Voltage DC
850
Amperage Rating
13A
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.