Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT RECP

  • Mfr # KPT00E2234SX

  • Zoro # G207516363


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Insert Arrangement
22-34
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2234SX
Zoro #
G207516363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Connector Type
Circular
Insert Arrangement
22-34
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Endbell Type
Compression Nut
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
142
Insert Rotation/Keying
X
No. of Contacts
34
Sealing
IP67
Termination Method
Solder
Service Rating
I
Shielding
Yes
Amperage Rating
13A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.