Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT RECP

  • Mfr # KPT00F2234S

  • Zoro # G407516392


product price: $66.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F2234S
Zoro #
G407516392
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Style
Pin
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Arrangement
22-34
Endbell Type
Cable Clamp
Connector Style
Receptacle
No. of Contacts
34
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Service Rating
I
Sealing
IP67
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Contacts Supplied
Yes
Orientation
Straight
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.