Zoro Homepage

KPT 34C 3420 SKT RECP

  • Mfr # KPT01F2234S

  • Zoro # G607516406


product price: $60.79
/ea

Key Features

Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2234S
Zoro #
G607516406
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Pin
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Orientation
Straight
Contact Material
Copper Alloy
No. of Contacts
34
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Insert Arrangement
22-34
Sealing
IP67
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Specification
MIL-DTL-26482 Style
Contacts Supplied
Yes
Termination Method
Solder
Shell Color
Olive Drab
Connector Style
Receptacle
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.