Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT RECP

  • Mfr # KPT07E2234S

  • Zoro # G707516207


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Amperage Rating
13A
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E2234S
Zoro #
G707516207
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Contact Mating Life
500
Amperage Rating
13A
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Mounting Type
Jam Nut - Front Mount
Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Material
Copper Alloy
Service Rating
I
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Connector Circular
Shielding
Yes
No. of Contacts
34
Specification
MIL-DTL-26482 Style
Endbell Type
Compression Nut
Insert Arrangement
22-34
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.