Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 SKT RECP

  • Mfr # KPT07F2234S

  • Zoro # G307516201


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
No. of Contacts
34
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07F2234S
Zoro #
G307516201
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
No. of Contacts
34
Contact Style
Pin
Connector Type
Connector Circular
Contact Material
Copper Alloy
Insert Arrangement
22-34
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Sealing
IP67
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Jam Nut - Front Mount
Specification
MIL-DTL-26482 Style
Orientation
Straight
Service Rating
I
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.