Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 PIN RECP

  • Mfr # KPT2E2236PWEW

  • Zoro # G107575705


product price: $32.75
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT2E2236PWEW
Zoro #
G107575705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
850
Insert Arrangement
22-36
Orientation
Straight
Rotation Angle
72
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Service Rating
I
Shell Color
Olive Drab
Contact Style
Pin
Contact Mating Life
500
Insert Rotation/Keying
W
No. of Contacts
36
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.