Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT PLUG

  • Mfr # KPT05A2236SA206

  • Zoro # G007524629


product price: $46.19
/ea

Key Features

Contact Mating Life
500
Sealing
IP67
Contact Material
Copper Alloy
Termination Method
Solder
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A2236SA206
Zoro #
G007524629
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Contact Mating Life
500
Sealing
IP67
Contact Material
Copper Alloy
Termination Method
Solder
Connector Type
Circular
Contact Style
Socket
Shielding
Yes
Specification
MIL-DTL-26482
No. of Contacts
36
Insert Rotation/Keying
Normal
Amperage Rating
13A
Mounting Type
Cable
Service Rating
I
Grommet & Seals Material
Neoprene
Insert Arrangement
22-36
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Shell Color
Black
Connector Style
Plug
Insert Material
Neoprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.