Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT PLUG

  • Mfr # KPT06F2236SW

  • Zoro # G007524759


product price: $56.75
/ea

Key Features

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
No. of Contacts
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2236SW
Zoro #
G007524759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
No. of Contacts
36
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Mounting Type
Cable
Connector Type
Connector Circular
Amperage Rating
13A
Insert Arrangement
22-36
Rotation Angle
72
Orientation
Straight
Contacts Supplied
Yes
Sealing
IP67
Service Rating
I
Contact Style
Socket
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
W
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.