Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT PLUG

  • Mfr # KPT06F2236SY

  • Zoro # G407524779


product price: $49.89
/ea

Key Features

Operating Voltage DC
850
Contact Mating Life
500
No. of Contacts
36
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2236SY
Zoro #
G407524779
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Operating Voltage DC
850
Contact Mating Life
500
No. of Contacts
36
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600
Shielding
Yes
Shell Color
Olive Drab
Service Rating
I
Connector Type
Connector Circular
Contact Material
Copper Alloy
Insert Arrangement
22-36
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Amperage Rating
13A
Sealing
IP67
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Rotation Angle
216
Endbell Type
Cable Clamp
Insert Rotation/Keying
Y
Insert Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.