Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT00B2236S

  • Zoro # G307517635


product price: $38.59
/ea

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B2236S
Zoro #
G307517635
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Insert Arrangement
22-36
Specification
MIL-DTL-26482 Style
Service Rating
I
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
No. of Contacts
36
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Style
Receptacle
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Neoprene
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.