Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT00E2236SX

  • Zoro # G007517607


product price: $47.99
/ea

Key Features

Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Amperage Rating
13A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2236SX
Zoro #
G007517607
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Amperage Rating
13A
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Rotation Angle
144
Termination Method
Solder
Connector Type
Connector Circular
Insert Arrangement
22-36
Service Rating
I
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
600
Sealing
IP67
Specification
MIL-DTL-26482 Style
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Mating Life
500
No. of Contacts
36
Contacts Supplied
Yes
Contact Style
Socket
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.