Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT00F2236SW

  • Zoro # G507517619


product price: $45.59
/ea

Key Features

Orientation
Straight
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F2236SW
Zoro #
G507517619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Orientation
Straight
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Contact Mating Life
500
Insert Arrangement
22-36
Contacts Supplied
Yes
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Rotation Angle
72
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Termination Method
Solder
Amperage Rating
13A
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
36
Service Rating
I
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.