Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT00F2236SX

  • Zoro # G007517645


product price: $57.15
/ea

Key Features

Service Rating
I
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Amperage Rating
13A
Contact Size
36#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F2236SX
Zoro #
G007517645
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Service Rating
I
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Amperage Rating
13A
Insert Arrangement
22-36
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Rotation/Keying
X
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Rotation Angle
144
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Contacts Supplied
Yes
Contact Mating Life
500
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Connector Circular
No. of Contacts
36
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Orientation
Straight
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.