Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT01B2236SY

  • Zoro # G707517488


product price: $48.75
/ea

Key Features

Rotation Angle
216
Termination Method
Solder
Connector Style
Receptacle
No. of Contacts
36
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2236SY
Zoro #
G707517488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Rotation Angle
216
Termination Method
Solder
Connector Style
Receptacle
No. of Contacts
36
Contact Mating Life
500
Contact Material
Copper Alloy
Service Rating
I
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Y
Insert Arrangement
22-36
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Amperage Rating
13A
Operating Voltage DC
850
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.