Zoro Homepage

KPT 36C 3620 SKT RECP

  • Mfr # KPT01E2236SF42

  • Zoro # G607517502


product price: $44.99
/ea

Key Features

Contact Size
36#20
Contacts Supplied
Yes
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2236SF42
Zoro #
G607517502
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Contacts Supplied
Yes
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Orientation
Straight
Insert Arrangement
22-36
Connector Type
Circular
No. of Contacts
36
Sealing
IP67
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Socket
Amperage Rating
13A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.