Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT01F2236S

  • Zoro # G007517515


product price: $57.49
/ea

Key Features

Connector Type
Connector Circular
Orientation
Straight
Insert Arrangement
22-36
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2236S
Zoro #
G007517515
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Connector Type
Connector Circular
Orientation
Straight
Insert Arrangement
22-36
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Service Rating
I
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
36
Operating Voltage AC V RMS Max
600
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Solder
Endbell Type
Cable Clamp
Contact Style
Socket
Operating Voltage DC
850
Contacts Supplied
Yes
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Cable
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.