Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT02A2236S

  • Zoro # G107517828


product price: $35.65
/ea

Key Features

Connector Style
Receptacle
Sealing
IP67
Contact Style
Socket
Contact Material
Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2236S
Zoro #
G107517828
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Connector Style
Receptacle
Sealing
IP67
Contact Style
Socket
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
No. of Contacts
36
Insert Arrangement
22-36
Termination Method
Solder
Specification
MIL-DTL-26482
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.