Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT02A2236SX

  • Zoro # G807519276


product price: $39.25
/ea

Key Features

Contact Size
36#20
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2236SX
Zoro #
G807519276
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
X
Operating Voltage DC
850
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Arrangement
22-36
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
36
Connector Style
Receptacle
Rotation Angle
144
Contact Plating
50 microinches Gold Plate
Termination Method
Solder
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
Yes
Amperage Rating
13A
Service Rating
I
Specification
MIL-DTL-26482
Contact Mating Life
500
Contact Style
Socket
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.